Motion
61 02 200

KNIPEX
61 02 200

8" High Leverage Bolt End Cutting Nippers
MI ITEM #10651438
MFR #61 02 200
List Price$154.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
61 02 200

8" High Leverage Bolt End Cutting Nippers
MI ITEM #10651438
MFR #61 02 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.20/each for your price

Overview

Mfr description
61 02 200 HIGH LEVERAGE BOLT END
  • Features a greater cutting capacity and requires less effort than conventional end cutting nippers.
  • Cuts nails, small bolts and wires including piano wire.
  • Exceptional cutting capacity due to high leverage joint.
  • Cutting edge hardness (approx. 64 HRC).
  • Cutting capacity - up to 15/64" for soft material, up to 5/32" for medium, up to 9/64" for hard and up to 1/8" for piano wire.
  • Vanadium steel: forged, multi stage oil-hardened.

Specifications

  • Overall Length
    8 in.
  • Cutting Capacity Hard Wire
    9/64 in.
  • Color
    Red/Blue
  • Cutting Capacity Piano Wire
    1/8 in.
  • Blade Material
    Polished
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Handle Material
    Multi-component
  • Handle Color
    Red/Blue
  • Weight
    1.025
  • Manufacturer Upc Number
    843221012885
  • UPC_NO
    843221012885
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Tip Angle
    85 °
  • Tool Weight
    1.025 lbs.
  • Tool Width
    1 7/8 in.
  • Description
    High Leverage Bolt End Cutting Nippers
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 3/8 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    8 7/16 in.
  • Single Part Width
    8 7/16 in.
  • Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text