Motion
71 82 950

KNIPEX
71 82 950

37 1/2" Concrete Mesh Cutters
MI ITEM #10651440
MFR #71 82 950
Your Price$284.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 82 950

37 1/2" Concrete Mesh Cutters
MI ITEM #10651440
MFR #71 82 950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$284.72/each(List $355.90)

Overview

Mfr description
71 82 950 CONCRETE MESH CUTTERS
  • The special shape of the mesh cutter head enables it to cut structural steel that is lying down flat.
  • Cutting capacity of steel up to 48 HRC hardness.
  • Robust cutting edges are induction hardened, cutting edge hardness (approx. 62 HRC).
  • Forged-in stopper with comfortable shock-absorber.
  • Good access due to very flat construction of head and joint area.
  • Comfortable angled handles to minimize effort.
  • Sturdy, two-color dual component handles won’t slip.
  • Precise adjustment (12 positions) by cam bolt.
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Bolted cutter head, replaceable.
  • Blade is made of chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • Joint is made of special tool steel, forged.
  • Handles are made of steel tube, powder-coated.
  • Spare cutter head part number 71 89 950.

Specifications

  • Overall Length
    37 1/2 in.
  • Blade Length
    1 2/3 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Black atramentized
  • Material
    Joint: special tool steel, forged
  • Manufacturer Upc Number
    843221008222
  • UPC_NO
    843221008222
  • Harmonization Code
    8203.40.3000
  • Weight
    9.65
  • Number Of Pieces
    1
  • Body Material
    Joint: special tool steel, forged
  • Color
    Red/Blue
  • Description
    Concrete Mesh Cutters
  • Handle Length
    32 1/2 in.
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    1 3/4 in.
  • Single Part Height
    1 3/4 in. in
  • Single Part Length
    37 1/2 in.
  • Single Part Width
    37 1/2 in.
  • Tool Weight
    9.65 lbs.
  • Tool Width
    8 3/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 3/4 in.
  • Length
    37 1/2 in.
  • Width
    8 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text