Motion
72 51 160

KNIPEX
72 51 160

6 1/4" Diagonal Cutters for Fiber Optics
MI ITEM #10651441
MFR #72 51 160
Price$82.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 51 160

6 1/4" Diagonal Cutters for Fiber Optics
MI ITEM #10651441
MFR #72 51 160

Mfr description
72 51 160 DIAGONAL CUTTER FOR FIBER
  • Specifically designed for flush cutting of fiber optics cable.
  • Elongated cutting edges.
  • Cutting edges are induction hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.92/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    6 9/16 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.38 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.38
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red
  • Description
    Diagonal Cutters for Fiber Optics
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013240
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013240
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)