Motion
9O 21-180 SBA

KNIPEX
9O 21-180 SBA

7" Diagonal Cutter 25° Angled
MI ITEM #10651442
MFR #9O 21-180 SBA
List Price$56.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9O 21-180 SBA

7" Diagonal Cutter 25° Angled
MI ITEM #10651442
MFR #9O 21-180 SBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.51/each for your price

Overview

Mfr description
9O 21-180 ANGLED DIAGONAL CUTTER
  • 25 degree angled diagonal cutters.
  • Approved ergonomics with power joint.
  • Extra long precision cutting edge.
  • For tough, continuous use.
  • High leverage design for 30% more cutting power.
  • Induction hardened cutting edges cut any copper, aluminum, hard wire, piano wire and ACSR.

Specifications

  • Overall Length
    7 in.
  • Handle Material
    Plastic coating
  • Insulated Handle
    No
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221020439
  • UPC_NO
    843221025311
  • Harmonization Code
    8203.30.0000
  • Weight
    0.46
  • Number Of Pieces
    1
  • Color
    Red
  • Description
    Diagonal Cutter 25° Angled
  • Handle Length
    5 1/4 in.
  • Handle Type
    Plastic coating
  • Insulated
    No
  • Overall Depth
    5/8 in.
  • Single Part Height
    5/8 in. in
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Tool Weight
    0.46 lbs.
  • Tool Width
    1 7/8 in.
  • Warranty
    Limited Lifetime
  • Height
    5/8 in.
  • Length
    7 1/4 in.
  • Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought