Motion
70 06 125

KNIPEX
70 06 125

5" Diagonal Cutters-1000V Insulated
MI ITEM #10651443
MFR #70 06 125
List Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 06 125

5" Diagonal Cutters-1000V Insulated
MI ITEM #10651443
MFR #70 06 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.79/each for your price

Overview

Mfr description
70 06 125 DIAGONAL CUTTERS-1, 000V
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
  • Clean cutting of thin copper wires, even at the cutting edge tips.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head style for use in confined areas.
  • Cutting capacity - up to 1/8" for soft, up to 3/32" for medium and up to 1/16" for hard wire.
  • 1000V multi-component grips, VDE-tested.
  • Vanadium steel, forged, oil-hardened in multiple steps.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1/16 in.
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Insulated Handle
    No
  • Handle Color
    Red/Yellow
  • Blade Finish
    Chrome Plated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221018191
  • UPC_NO
    843221018191
  • Harmonization Code
    8203.20.6060
  • Weight
    0.27
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Yellow
  • Description
    Diagonal Cutters-1000V Insulated
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Insulated
    No
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.27 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 1/16 in.
  • Length
    5 1/8 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text