Motion
70 06 140

KNIPEX
70 06 140

5 1/2" Diagonal Cutters-1000V Insulated
MI ITEM #10651444
MFR #70 06 140
Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 06 140

5 1/2" Diagonal Cutters-1000V Insulated
MI ITEM #10651444
MFR #70 06 140

Mfr description
70 06 140 DIAGONAL CUTTERS-1, 000V
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.60/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    5 5/8 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Tool Weight
    0.365 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.365
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Yellow
  • Cutting Capacity Hard Wire
    5/64 in.
  • Description
    Diagonal Cutters-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6060
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221004941
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004941
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)