Motion
70 01 125

KNIPEX
70 01 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651445
MFR #70 01 125
List Price$53.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 01 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651445
MFR #70 01 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.99/each for your price

Overview

Mfr description
70 01 125 DIAGONAL CUTTERS
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
  • Clean cutting of thin copper wires, even at the cutting edge tips.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head style for use in confined areas.
  • Cutting capacity - up to 1/8" for soft, up to 3/32" for medium and up to 1/16" for hard wire.
  • Vanadium steel, forged, oil-hardened in multiple steps.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1/16 in.
  • Cutting Capacity (Copper & Aluminum)
    3 mm
  • Ergonomic Handle
    No
  • Handle Material
    Plastic coating
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Polished
  • Application
    Hard Wire, Soft Wire, Thin Copper Wires
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221001766
  • UPC_NO
    843221001766
  • Harmonization Code
    8203.20.6060
  • Weight
    0.19
  • Cutter Type
    Diagonal
  • Cutting Capacity Wire Rope
    1.50 mm
  • Handle Style
    Dipped Grip
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Description
    Diagonal Cutters
  • Handle Length
    3 in.
  • Handle Type
    Plastic coating
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    1/2 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    4 13/16 in.
  • Single Part Width
    4 13/16 in.
  • Tool Weight
    0.19 lbs.
  • Tool Width
    1 15/16 in.
  • Warranty
    Limited Lifetime
  • Height
    1/2 in.
  • Length
    4 13/16 in.
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text