Motion
70 02 125

KNIPEX
70 02 125

5" Diagonal Cutters
MI ITEM #10651449
MFR #70 02 125
Your Price$46.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 02 125

5" Diagonal Cutters
MI ITEM #10651449
MFR #70 02 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.42/each(List $58.03)

Overview

Mfr description
70 02 125 DIAGONAL CUTTERS-COMFORT GRIP
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
  • Clean cutting of thin copper wires, even at the cutting edge tips.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head style for use in confined areas.
  • Cutting capacity - up to 1/8" for soft, up to 3/32" for medium and up to 1/16" for hard wire.
  • Vanadium steel, forged, oil-hardened in multiple steps.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1/16 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221013028
  • UPC_NO
    843221013028
  • Harmonization Code
    8203.20.6060
  • Weight
    0.255
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Description
    Diagonal Cutters
  • Handle Length
    4 in.
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.255 lbs.
  • Tool Width
    2 3/16 in.
  • Warranty
    Limited Lifetime
  • Height
    3/4 in.
  • Length
    5 1/8 in.
  • Width
    2 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text