Motion
70 05 125

KNIPEX
70 05 125

5" Diagonal Cutters
Mi Item #10651451
MFR #70 05 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 05 125

5" Diagonal Cutters
Mi Item #10651451
MFR #70 05 125

Mfr description
70 05 125 DIAGONAL CUTTERS-COMFORT GRIP
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in.
  • Length
    5 1/8 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    5 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.26 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.26
  • Width
    2 1/4 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    1/16 in.
  • Description
    Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024789
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)