Motion
70 05 160

KNIPEX
70 05 160

6 1/4" Diagonal Cutters
MI ITEM #10651453
MFR #70 05 160
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 05 160

6 1/4" Diagonal Cutters
MI ITEM #10651453
MFR #70 05 160

Mfr description
70 05 160 DIAGONAL CUTTERS-COMFORT GRIP
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.86/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    6 5/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 5/8 in.
  • Single Part Width
    6 5/8 in.
  • Tool Weight
    0.47 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.47
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    5/64 in.
  • Description
    Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013073
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013073
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)