Motion
70 05 180

KNIPEX
70 05 180

7" Diagonal Cutters
MI ITEM #10651454
MFR #70 05 180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 05 180

7" Diagonal Cutters
MI ITEM #10651454
MFR #70 05 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70 05 180 DIAGONAL CUTTERS-COMFORT GRIP
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
  • Clean cutting of thin copper wires, even at the cutting edge tips.
  • Induction hardened cutting edges (approx. 62 HRC) for long life.
  • Narrow head style for use in confined areas.
  • Cutting capacity - up to 5/32" for soft, up to 1/8" for medium and up to 3/32" for hard wire.
  • Vanadium steel, forged, oil-hardened in multiple steps.

Specifications

  • Overall Length
    7 in.
  • Cutting Capacity Hard Wire
    3/32 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Chrome Plated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221013080
  • Harmonization Code
    8203.20.6060
  • Weight
    0.56
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Description
    Diagonal Cutters
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 3/8 in.
  • Single Part Width
    7 3/8 in.
  • Tool Weight
    0.56 lbs.
  • Tool Width
    2 3/16 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    7 3/8 in.
  • Width
    2 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought