Motion
70 11 110

KNIPEX
70 11 110

Diagonal Cutter - 4.5000 in Overall Length
MI ITEM #10651456
MFR #70 11 110
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 11 110

Diagonal Cutter - 4.5000 in Overall Length
MI ITEM #10651456
MFR #70 11 110

Mfr description
70 11 110 DIAGONAL CUTTERS
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Handle Length
    2 3/4 in.
  • Height
    9/16 in.
  • Length
    4 2/3 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    4.5000 in
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 2/3 in.
  • Single Part Width
    4 2/3 in.
  • Tool Weight
    91 g, 3.21 oz
  • Tool Width
    2 1/8 in.
  • Weight
    91 g, 3.21 oz
  • Width
    2 1/8 in.

Details

  • Application
    Hard Wire, Soft Wire, Thin Copper Wires
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    3 mm;0.1180 in
  • Cutting Capacity Hard Wire
    3/64 in.
  • Description
    Diagonal Cutters
  • Ergonomic Handle
    No
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Open Spring, Plastic Coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013110
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013110
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)