Motion
70 15 110

KNIPEX
70 15 110

4 1/2" Diagonal Cutters
Mi Item #10651457
MFR #70 15 110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 15 110

4 1/2" Diagonal Cutters
Mi Item #10651457
MFR #70 15 110

Mfr description
70 15 110 DIAGONAL CUTTERS-COMFORT GRIP
  • The essential tool for versatile use.
  • High-quality material and precise workmanship for long service life.
  • Precision cutting edges for soft and hard wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 1/2 in.
  • Height
    13/16 in.
  • Length
    4 11/16 in.
  • Overall Depth
    13/16 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.215 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.215
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    3/64 in.
  • Description
    Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013127
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013127
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)