Motion
72 01 140

KNIPEX
72 01 140

Diagonal Cutter - 5.5000 in Overall Length
MI ITEM #10651459
MFR #72 01 140
Price$57.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 01 140

Diagonal Cutter - 5.5000 in Overall Length
MI ITEM #10651459
MFR #72 01 140

Mfr description
72 01 140 DIAGONAL FLUSH CUTTERS FOR
  • Provides a fully flush cut when cutting tie-wraps, plastic and soft metals.
  • For nearly flush cutting of molded plastic components from sprues.
  • Includes opening spring for easy repetitive work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.35/each

Specifications

Dimensions

  • Height
    5/8 in.
  • Length
    5 3/8 in.
  • Overall Depth
    5/8 in.
  • Overall Length
    5.5000 in
  • Single Part Height
    5/8 in. in
  • Single Part Length
    5 3/8 in.
  • Single Part Width
    5 3/8 in.
  • Tool Weight
    0.275 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.275
  • Width
    1 15/16 in.

Details

  • Application
    Plastics and Sprues, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Pliers for Flush Cutting Plastics
  • Ergonomic Handle
    No
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Open Spring
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001858
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Resharpened
    No
  • UPC_NO
    843221001858
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)