Motion
72 01 160 SB

KNIPEX
72 01 160 SB

Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #10651460
MFR #72 01 160 SB
Price$77.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 01 160 SB

Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #10651460
MFR #72 01 160 SB

Mfr description
72 01 160 SB DIAGONAL FLUSH CUTTERS FOR
  • Provides a fully flush cut when cutting tie-wraps, plastic and soft metals.
  • For nearly flush cutting of molded plastic components from sprues.
  • Includes opening spring for easy repetitive work.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.06/each

Specifications

Dimensions

  • Height
    3/4 in.
  • Length
    6 1/2 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    6.2500 in
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.385 lbs.
  • Tool Width
    2 3/16 in.
  • Weight
    0.385
  • Width
    2 3/16 in.

Details

  • Application
    Plastics and Sprues, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Pliers for Flush Cutting Plastics
  • Ergonomic Handle
    Yes
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Non-Slip, Open Spring
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013189
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013189
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)