Motion
72 01 180

KNIPEX
72 01 180

Diagonal Cutter - 7.2500 in Overall Length
MI ITEM #10651461
MFR #72 01 180
Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 01 180

Diagonal Cutter - 7.2500 in Overall Length
MI ITEM #10651461
MFR #72 01 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.93/each

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    5/8 in.
  • Length
    7 1/8 in.
  • Overall Depth
    5/8 in.
  • Overall Length
    7.2500 in
  • Single Part Height
    5/8 in. in
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Tool Weight
    0.428 lbs.
  • Tool Width
    2 in.
  • Weight
    0.428
  • Width
    2 in.

Details

  • Application
    Plastics and Sprues, Soft Wire
  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Pliers for Flush Cutting Plastics
  • Ergonomic Handle
    No
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Non-Slip, Open Spring
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001872
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Resharpened
    Yes
  • UPC_NO
    843221001872
  • Warranty
    Limited Lifetime

Overview

Mfr description
72 01 180 DIAGONAL FLUSH CUTTERS FOR
  • Provides a fully flush cut when cutting tie-wraps, plastic and soft metals.
  • For nearly flush cutting of molded plastic components from sprues.
  • Includes opening spring for easy repetitive work.
  • Vanadium electric steel; forged, oil-hardened.
  • Cuts soft materials such as lead in a flush cut.
  • Cutting face flush ground.
  • With opening spring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought