Motion
72 02 125

KNIPEX
72 02 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651462
MFR #72 02 125
Your Price$60.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 02 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651462
MFR #72 02 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.24/each(List $75.29)

Overview

Mfr description
72 02 125 DIAGONAL FLUSH CUTTERS FOR
  • Provides a fully flush cut when cutting tie-wraps, plastic and soft metals.
  • For nearly flush cutting of molded plastic components from sprues.
  • Includes opening spring for easy repetitive work.
  • Vanadium electric steel; forged, oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Ergonomic Handle
    Yes
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Application
    Plastics and Sprues, Soft Wire
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221013196
  • UPC_NO
    843221013196
  • Harmonization Code
    8203.20.6060
  • Weight
    0.235
  • Cutter Type
    Diagonal
  • Handle Style
    Multi-component handles, Open Spring
  • Number Of Pieces
    1
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red/Blue
  • Description
    Diagonal Pliers for Flush Cutting Plastics
  • Handle Length
    3 in.
  • Handle Type
    Multi-component
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    5 1/16 in.
  • Single Part Width
    5 1/16 in.
  • Tool Weight
    0.235 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 in.
  • Length
    5 1/16 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought