Motion
72 11 160

KNIPEX
72 11 160

6 1/4" Diagonal Pliers for Flush Cutting Plastics 45° Angled
Mi Item #10651463
MFR #72 11 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 11 160

6 1/4" Diagonal Pliers for Flush Cutting Plastics 45° Angled
Mi Item #10651463
MFR #72 11 160

Mfr description
72 11 160 DIAGONAL FLUSH CUTTERS FOR
  • Provides a fully flush cut when cutting tie-wraps, plastic and soft metals.
  • For nearly flush cutting of molded plastic components from sprues.
  • Includes opening spring for easy repetitive work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 3/4 in.
  • Height
    2/3 in.
  • Length
    6 3/8 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.375 lbs.
  • Tool Width
    2 in.
  • Weight
    0.375
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Description
    Diagonal Pliers for Flush Cutting Plastics 45° Angled
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001889
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001889
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)