Motion
14 22 160

KNIPEX
14 22 160

6 1/4" Diagonal Cutting Pliers with Stripper
MI ITEM #10651466
MFR #14 22 160
List Price$108.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
14 22 160

6 1/4" Diagonal Cutting Pliers with Stripper
MI ITEM #10651466
MFR #14 22 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.20/each for your price

Overview

Mfr description
14 22 160 DIAGONAL CUTTING PLIERS W/
  • High cutting capacity due to high leverage point.
  • Precision stripping holes for single conductors of 1.5 and 2.5 mm².
  • Elongated cutting edge for easier access into confined areas.
  • Cutting capacity - up to 1/8" for soft wire and up to 1/16" for medium hard wire.
  • Vanadium electric steel, forged, multi stage oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221003982
  • UPC_NO
    843221003982
  • Harmonization Code
    8203.20.6030
  • Weight
    0.465
  • Number Of Pieces
    1
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Description
    Diagonal Cutting Pliers with Stripper
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.465 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    6 11/16 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text