Motion
78 06 125

KNIPEX
78 06 125

Super Knips® Diagonal Cutter - 5 in. Overall Length
Mi Item #10651468
MFR #78 06 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 06 125

Super Knips® Diagonal Cutter - 5 in. Overall Length
Mi Item #10651468
MFR #78 06 125

Mfr description
78 06 125 ELECTRONICS SUPER KNIPS VDE
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Ground, very sharp cutting edges without bevel for flush cutting perfect for cable ties.
  • Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    0.3543 in, 9 mm
  • Handle Length
    3 1/2 in.
  • Height
    23/32 in.
  • Jaw Length
    9 mm
  • Jaw Thickness
    7.50 mm;0.2953 in
  • Length
    5 3/8 in.
  • Overall Depth
    23/32 in.
  • Overall Length
    5 in.
  • Single Part Height
    23/32 in. in
  • Single Part Length
    5 3/8 in.
  • Single Part Width
    5 3/8 in.
  • Tool Weight
    0.137 lbs.
  • Tool Width
    2 in.
  • Weight
    0.137
  • Width
    2 in.

Details

  • Application
    Electronics, Fine Cutting Work, Fine Mechanics
  • Blade Finish
    Polished
  • Body Material
    Inox stainless steel
  • Color
    Red/Yellow
  • Cutter Type
    Shear Cut
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 1.60 mm;0.0079 - 0.0630 in
  • Cutting Capacity Hard Wire
    1 mm;0.0394 in
  • Description
    Electronics Super Knips® VDE
  • Ergonomic Handle
    true
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    Insulated, Multi-component grips, VDE-tested
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6060
  • High Leverage
    false
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221024178
  • Material
    Inox stainless steel
  • Number Of Pieces
    1
  • Resharpened
    No
  • UPC_NO
    843221024178
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)