Motion
78 03 140

KNIPEX
78 03 140

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
Mi Item #10651469
MFR #78 03 140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 03 140

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
Mi Item #10651469
MFR #78 03 140

Mfr description
78 03 140 SUPER KNIPS XL
  • The 5 1/2" version is for greater stability and cutting performance.
  • Precision ground cutting edges without bevel for flush cutting the finest of wires e.g. in electronics and precision engineering.
  • Precisely shaped tips also cut adjacent wires from 1/64" (0.20 mm) diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    31/64 in.
  • Handle Length
    4 in.
  • Height
    9/16 in.
  • Jaw Length
    12.30 mm
  • Jaw Thickness
    9.20 mm;0.3622 in
  • Jaw Width
    39/64 in.
  • Length
    5 5/8 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Tool Weight
    0.187 lbs.
  • Tool Width
    1 31/32 in.
  • Weight
    0.187
  • Width
    1 31/32 in.

Details

  • Application
    Cutting Cable Ties, Electronics, Fine Mechanics
  • Blade Finish
    Polished
  • Body Material
    Inox stainless steel
  • Color
    Red/Blue
  • Cutter Type
    Shear Cut
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 2.10 mm
  • Description
    Electronics Super Knips® XL
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-Component Handles, Opening Limiter, Opening Spring
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023263
  • Material
    Inox stainless steel
  • Number Of Pieces
    1
  • Resharpened
    No
  • UPC_NO
    843221023263
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)