Motion
78 61 140

KNIPEX
78 61 140

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
MI ITEM #10651476
MFR #78 61 140
Your Price$57.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 61 140

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
MI ITEM #10651476
MFR #78 61 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.71/each(List $72.14)

Overview

Mfr description
78 61 140 SUPER KNIPS XL
  • The 5 1/2" version is for greater stability and cutting performance.
  • Precision ground cutting edges without bevel for flush cutting the finest of wires e.g. in electronics and precision engineering.
  • Precisely shaped tips also cut adjacent wires from 1/64" (0.20 mm) diameter.
  • Opening spring and opening limiter user-friendly handle width.
  • Extremely smooth movement for minimum operator fatigue.
  • Cutting edge hardness (approx. 64 HRC).
  • Special tool steel, burnished.
  • With opening spring and opening limiter.
  • Cutting-edge hardness approx. 64 HRC.
  • Cutting edges additionally induction hardened.
  • Special tool steel, oil hardened in multiple stages.
  • Pliers burnished.
  • Handles with multi-component grips.

Specifications

  • Overall Length
    5 1/2 in.
  • Cutting Capacity Hard Wire
    1.40 mm
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 2.10 mm
  • Jaw Length
    12.30 mm
  • Jaw Width
    39/64 in.
  • Jaw Thickness
    9.20 mm;0.3600 in
  • Blade Length
    31/64 in.
  • Ergonomic Handle
    Yes
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Black-oxide
  • Application
    Component Lead Trimming, Electronics Assembly, Fine Work, Soft Wire
  • Material
    Special tool steel
  • Manufacturer Upc Number
    843221023287
  • UPC_NO
    843221023287
  • Harmonization Code
    8203.20.6060
  • Weight
    0.187
  • Cutter Type
    Shear Cut
  • Handle Style
    Dual Component, ESD-Safe
  • Number Of Pieces
    1
  • Body Material
    Special tool steel
  • Color
    Red/Blue
  • Description
    Electronics Super Knips® XL
  • Handle Length
    4 in.
  • Handle Type
    Multi-component
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Tool Weight
    0.187 lbs.
  • Tool Width
    3 1/4 in.
  • Warranty
    Limited Lifetime
  • Height
    9/16 in.
  • Length
    5 5/8 in.
  • Width
    3 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text