Motion
78 71 125

KNIPEX
78 71 125

Super Knips® Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651477
MFR #78 71 125
Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 71 125

Super Knips® Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651477
MFR #78 71 125

Mfr description
78 71 125 ELECTRONICS SUPER
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Ground, very sharp cutting edges without bevel for flush cutting perfect for cable ties.
  • Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.78/each

Specifications

Dimensions

  • Blade Length
    23/64 in.
  • Handle Length
    3 1/2 in.
  • Height
    5/8 in.
  • Jaw Length
    9 mm
  • Jaw Thickness
    7.50 mm;0.2953 in
  • Jaw Width
    17/32 in.
  • Length
    5 1/8 in.
  • Overall Depth
    5/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    5/8 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.135 lbs.
  • Tool Width
    2 in.
  • Weight
    0.135
  • Width
    2 in.

Details

  • Application
    Component lead trimming, Electronics, Fiber optic cables, Fine mechanics
  • Blade Finish
    Black-oxide
  • Body Material
    Special tool steel
  • Color
    Red/Blue
  • Cutter Type
    Shear Cut
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 1.60 mm
  • Cutting Capacity Hard Wire
    1.20 mm
  • Description
    Electronics Super Knips®
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component grips, Spring-Loaded
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221002046
  • Material
    Special tool steel
  • Number Of Pieces
    1
  • Resharpened
    No
  • UPC_NO
    843221002046
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)