Motion
78 61 125 ESD

KNIPEX
78 61 125 ESD

Super Knips® Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651482
MFR #78 61 125 ESD
Your Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 61 125 ESD

Super Knips® Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651482
MFR #78 61 125 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.18/each(List $70.22)

Overview

Mfr description
78 61 125 ESD ELECTRONICS SUPER
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Ground, very sharp cutting edges without bevel for flush cutting perfect for cable ties.
  • Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) diameter.
  • Joint with stainless steel rivet.
  • Extremely smooth movement for minimum operator fatigue.
  • Includes opening spring for easy repetitive work.
  • Approximately 20% lighter than conventional electronics pliers.
  • Grooves in handle provide a steady grip when applying slight pressure.
  • Suitable for cutting glass fiber cables (fiber optics); cutting edge hardness (approx. 64 HRC).
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Special tool steel, multi-stage oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1.20 mm
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 1.60 mm
  • Jaw Length
    9 mm
  • Jaw Width
    17/32 in.
  • Jaw Thickness
    7.50 mm;0.3000 in
  • Blade Length
    23/64 in.
  • Ergonomic Handle
    Yes
  • Handle Material
    ESD multi-component
  • Insulated Handle
    No
  • Handle Color
    Blue/Grey
  • Blade Finish
    Black-oxide
  • Application
    Component Lead Trimming, Electronics Assembly, Fine Work, Soft Wire
  • Material
    Special tool steel, multi stage oil-hardened
  • Manufacturer Upc Number
    843221005344
  • UPC_NO
    843221005344
  • Harmonization Code
    8203.20.6060
  • Weight
    0.135
  • Cutter Type
    Shear Cut
  • Handle Style
    Dual Component, ESD-Safe, Spring-Loaded
  • Number Of Pieces
    1
  • Body Material
    Special tool steel, multi stage oil-hardened
  • Color
    Blue/Gray
  • Description
    Electronics Super Knips®-ESD Handles
  • Handle Length
    3 1/2 in.
  • Handle Type
    ESD multi-component
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.135 lbs.
  • Tool Width
    1 15/16 in.
  • Warranty
    Limited Lifetime
  • Height
    3/4 in.
  • Length
    5 1/8 in.
  • Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text