Motion
75 02 125

KNIPEX
75 02 125

5" Electronics Diagonal Cutters
MI ITEM #10651484
MFR #75 02 125
List Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
75 02 125

5" Electronics Diagonal Cutters
MI ITEM #10651484
MFR #75 02 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.45/each for your price

Overview

Mfr description
75 02 125 ELECTRONICS DIAGONAL CUTTERS
  • Bolted joint for high precision and stress tolerance.
  • For very precise assembly work in electronics and fine mechanics.
  • Sharp, ground cutting edges for soft, hard wire and piano wire.
  • Cutting edge hardness (approx. 64 HRC).
  • Low friction double spring for gentle and even opening.
  • Cutting capacity - up to 3/64" for soft wire, up to 3/64" for medium, up to 1/32" for hard and up to 1/64" for piano wire.
  • With bevel.
  • High-grade special tool steel, forged, multi stage oil-hardened.
  • Semi-flush cut.
  • With sharp, ground cutting for soft and hard wire and piano wire.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1/32 in.
  • Cutting Capacity Piano Wire
    1/64 in.
  • Jaw Width
    13/32 in.
  • Blade Length
    35/64 in.
  • Handle Material
    Plastic
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Black-oxide
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221005191
  • UPC_NO
    843221005191
  • Harmonization Code
    8203.20.6060
  • Weight
    0.18
  • Number Of Pieces
    1
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red
  • Description
    Electronics Diagonal Cutters
  • Handle Length
    3 3/4 in.
  • Handle Type
    Plastic
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tool Weight
    0.18 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    5 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text