Motion
75 52 125

KNIPEX
75 52 125

5" Electronics Diagonal Cutters
Mi Item #10651488
MFR #75 52 125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
75 52 125

5" Electronics Diagonal Cutters
Mi Item #10651488
MFR #75 52 125

Mfr description
75 52 125 ELECTRONICS DIAGONAL CUTTERS
  • Bolted joint for high precision and stress tolerance.
  • For very precise assembly work in electronics and fine mechanics.
  • Sharp, ground cutting edges for soft, hard wire and piano wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    35/64 in.
  • Handle Length
    3 3/4 in.
  • Height
    7/8 in.
  • Jaw Width
    13/32 in.
  • Length
    5 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tool Weight
    0.18 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.18
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    1/64 in.
  • Description
    Electronics Diagonal Cutters
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Type
    Plastic
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013424
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013424
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)