Motion
76 01 125

KNIPEX
76 01 125

5" Diagonal Cutters
MI ITEM #10651489
MFR #76 01 125
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
76 01 125

5" Diagonal Cutters
MI ITEM #10651489
MFR #76 01 125

Mfr description
76 01 125 ELECTRONICS DIAGONAL CUTTERS
  • Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
  • Cutting edges hardness (approx. 63 HRC).
  • Lap joint.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Blade Length
    5/8 in.
  • Height
    1/2 in.
  • Length
    4 13/16 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    5 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    4 13/16 in.
  • Single Part Width
    4 13/16 in.
  • Tool Weight
    0.19 lbs.
  • Tool Width
    2 in.
  • Weight
    0.19
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    1/16 in.
  • Cutting Capacity Piano Wire
    1/32 in.
  • Description
    Diagonal Cutters
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221005207
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005207
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)