Motion
76 03 125

KNIPEX
76 03 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651490
MFR #76 03 125
List Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
76 03 125

Diagonal Cutter - 5 in. Overall Length
MI ITEM #10651490
MFR #76 03 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.09/each for your price

Overview

Mfr description
76 03 125 ELECTRONICS DIAGONAL CUTTERS
  • Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
  • Cutting edges hardness (approx. 63 HRC).
  • Lap joint.
  • Cutting capacity - up to 1/8" for soft, up to 1/16" for medium, up to 1/16" for hard and up to 1/32" for piano wire.
  • Vanadium steel, forged, multi stage oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    1/16 in.
  • Cutting Capacity Piano Wire
    1/32 in.
  • Cutting Capacity (Copper & Aluminum)
    0.4 - 3 mm
  • Jaw Length
    16 mm
  • Jaw Thickness
    9 mm;0.3543 in
  • Blade Length
    0.6299 in, 16 mm
  • Ergonomic Handle
    No
  • Handle Material
    Plastic coating
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Chrome Plated
  • Application
    Electromechanics, Hard Wire, Medium Hard Wire, Piano Wire, Soft Wire
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221024864
  • UPC_NO
    843221024864
  • Harmonization Code
    8203.20.6060
  • Weight
    0.19
  • Cutter Type
    Diagonal
  • Handle Style
    With plastic coating
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Description
    Diagonal Cutters
  • Handle Type
    Plastic coating
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    1/2 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    4 13/16 in.
  • Single Part Width
    4 13/16 in.
  • Tool Weight
    0.19 lbs.
  • Tool Width
    2 in.
  • Warranty
    Limited Lifetime
  • Height
    1/2 in.
  • Length
    4 13/16 in.
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text