Motion
76 12 125

KNIPEX
76 12 125

5" Diagonal Cutters
MI ITEM #10651492
MFR #76 12 125
List Price$80.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
76 12 125

5" Diagonal Cutters
MI ITEM #10651492
MFR #76 12 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.20/each for your price

Overview

Mfr description
76 12 125 ELECTRONICS DIAGONAL
  • Features sharp, precisely aligned cutting edges for soft, hard and piano wire.
  • Cutting edges hardness (approx. 63 HRC).
  • Lap joint.
  • Low-friction double spring for gentle and even opening.
  • Cutting capacity - up to 3/32" for soft wire, up to 5/64" for medium, up to 3/64" for hard and up to 1/32" for piano wire.
  • Vanadium steel, forged, multi stage oil-hardened.

Specifications

  • Overall Length
    5 in.
  • Cutting Capacity Hard Wire
    3/64 in.
  • Cutting Capacity Piano Wire
    1/32 in.
  • Blade Length
    5/8 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221021368
  • UPC_NO
    843221021368
  • Harmonization Code
    8203.20.6060
  • Weight
    0.245
  • Number Of Pieces
    1
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Description
    Diagonal Cutters
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    15/16 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    5 1/16 in.
  • Single Part Width
    5 1/16 in.
  • Tool Weight
    0.245 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    15/16 in.
  • Length
    5 1/16 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text