Motion
77 01 130

KNIPEX
77 01 130

5 1/4" Electronics Diagonal Cutters
MI ITEM #10651495
MFR #77 01 130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 01 130

5 1/4" Electronics Diagonal Cutters
MI ITEM #10651495
MFR #77 01 130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77 01 130 ELECTRONICS DIAGONAL CUTTERS
  • For fine cutting work in electronics and fine mechanics.
  • Sturdy, zero-backlash box joint.
  • Low friction double spring for gentle and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Cutting edges induction hardened (approx. 62 HRC).
  • Cutting capacity - up to 5/64" for soft wire, 1/16" for medium and up to 1/32" for hard wire.
  • Semi-flush with bevel.
  • Ball bearing steel; laser-hardened cutting edges.
  • Semi-flush cut.
  • Cutting edge hardness approx. 62 HRC.
  • Plastic-coated handles.
  • Load-optimised for a more direct feel when working.
  • Cutters additionally laser hardened, cutter hardness at least 60 HRC.
  • Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger.
  • Ball bearing chrome steel.

Specifications

  • Overall Length
    5 1/4 in.
  • Cutting Capacity Hard Wire
    1/32 in.
  • Jaw Width
    19/32 in.
  • Blade Length
    23/32 in.
  • Handle Material
    Plastic coating
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Polished
  • Material
    Ball Bearing Steel
  • Manufacturer Upc Number
    843221013455
  • Harmonization Code
    8203.20.6060
  • Weight
    0.24
  • Number Of Pieces
    1
  • Body Material
    Ball Bearing Steel
  • Color
    Red
  • Description
    Electronics Diagonal Cutters
  • Handle Type
    Plastic coating
  • Insulated
    No
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.24 lbs.
  • Tool Width
    1 7/8 in.
  • Warranty
    Limited Lifetime
  • Height
    2/3 in.
  • Length
    5 1/8 in.
  • Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text