Motion
77 21 115 N

KNIPEX
77 21 115 N

4 1/2" Electronics Diagonal Cutters
MI ITEM #10651507
MFR #77 21 115 N
Price$95.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 21 115 N

4 1/2" Electronics Diagonal Cutters
MI ITEM #10651507
MFR #77 21 115 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.60/each

Specifications

Dimensions

  • Blade Length
    33/64 in.
  • Handle Length
    3 1/2 in.
  • Height
    9/16 in.
  • Jaw Width
    7/16 in.
  • Length
    4 7/16 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 7/16 in.
  • Single Part Width
    4 7/16 in.
  • Tool Weight
    0.14 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.14
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball Bearing Steel
  • Color
    Red
  • Description
    Electronics Diagonal Cutters
  • Handle Color
    Red
  • Handle Material
    Single component
  • Handle Type
    Single component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023713
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221023713
  • Warranty
    Limited Lifetime

Overview

Mfr description
77 21 115 N ELECTRONICS DIAGONAL CUTTERS
  • For fine cutting work in electronics and fine mechanics.
  • Sturdy, zero-backlash box joint.
  • Low friction double spring for gentle and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Cutting edges induction hardened (approx. 57 HRC).
  • Cutting capacity - up to 1/16" for soft wire and up to 1/16" for medium wire.
  • Flush cut.
  • Ball bearing steel; laser-hardened cutting edges.
  • Cutters additionally laser hardened, cutter hardness at least 60 HRC.
  • Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger.
  • Ball bearing chrome steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought