Motion
77 52 115 ESD

KNIPEX
77 52 115 ESD

4 1/2" Electronics Diagonal Cutters-ESD Handles
MI ITEM #10651513
MFR #77 52 115 ESD
List Price$122.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 52 115 ESD

4 1/2" Electronics Diagonal Cutters-ESD Handles
MI ITEM #10651513
MFR #77 52 115 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.97/each for your price

Overview

Mfr description
77 52 115 ESD ELECTRONICS DIAGONAL
  • For fine cutting work in electronics and fine mechanics.
  • Sturdy, zero-backlash box joint.
  • Low friction double spring for gentle and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Cutting edges induction hardened (approx. 60 HRC).
  • Cutting capacity - up to 3/64" for soft wire, up to 1/32" for medium and up to 1/64" for hard wire.
  • Semi-flush with small bevel.
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Ball bearing steel; laser-hardened cutting edges.
  • Pointed head.
  • Without bevel.
  • Flush cut.
  • Handles with multi-component grips.
  • Pointed flat head.

Specifications

  • Overall Length
    4 1/2 in.
  • Cutting Capacity Hard Wire
    1/64 in.
  • Jaw Width
    7/16 in.
  • Blade Length
    35/64 in.
  • Handle Material
    ESD multi-component
  • Insulated Handle
    No
  • Handle Color
    Blue/Grey
  • Blade Finish
    Polished
  • Material
    Ball Bearing Steel
  • Manufacturer Upc Number
    843221013585
  • UPC_NO
    843221013585
  • Harmonization Code
    8203.20.6060
  • Weight
    0.18
  • Number Of Pieces
    1
  • Body Material
    Ball Bearing Steel
  • Color
    Blue/Gray
  • Description
    Electronics Diagonal Cutters-ESD Handles
  • Handle Length
    3 1/2 in.
  • Handle Type
    ESD multi-component
  • Insulated
    No
  • Overall Depth
    13/16 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    4 9/16 in.
  • Single Part Width
    4 9/16 in.
  • Tool Weight
    0.18 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    13/16 in.
  • Length
    4 9/16 in.
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text