Motion
77 02 120 H

KNIPEX
77 02 120 H

4 3/4" Electronics Diagonal Cutters-Carbide Metal Cutting Edges
MI ITEM #10651515
MFR #77 02 120 H
Price$325.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 02 120 H

4 3/4" Electronics Diagonal Cutters-Carbide Metal Cutting Edges
MI ITEM #10651515
MFR #77 02 120 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.90/each

Specifications

Dimensions

  • Blade Length
    9/16 in.
  • Handle Length
    3 1/2 in.
  • Height
    3/4 in.
  • Jaw Width
    7/16 in.
  • Length
    4 11/16 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.18 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.18
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball Bearing Steel
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    1/32 in.
  • Cutting Capacity Piano Wire
    1/64 in.
  • Description
    Electronics Diagonal Cutters-Carbide Metal Cutting Edges
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221021481
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221021481
  • Warranty
    Limited Lifetime

Overview

Mfr description
77 02 120 H ELECTRONICS DIAGONAL
  • For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, which are used more frequently in the electronics and aerospace industries.
  • Precision carbide metal cutting edges soldered into forged blanks.
  • Sturdy, zero backlash box-joint.
  • Hardness of the carbide cutting edges (approx. 80 – 83 HRC).
  • Pliers with carbide metal cutting edges have a substantially longer service life than with conventional cutting edges.
  • Constantly reliable cutting results due to the avoidance of cutter deformations.
  • High cost savings due to longer service life of the pliers.
  • Semi-flush with bevel.
  • Hardness of the carbide cutting edges 80 – 83 HRC.
  • Pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges.
  • High cost saving due to longer service life of the pliers.
  • Head mirror polished.
  • Handles with multi-component covers.
  • Round head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought