Motion
77 32 120 H

KNIPEX
77 32 120 H

4 3/4" Electronics Diagonal Cutters-Carbide Metal Cutting Edges
Mi Item #10651517
MFR #77 32 120 H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
77 32 120 H

4 3/4" Electronics Diagonal Cutters-Carbide Metal Cutting Edges
Mi Item #10651517
MFR #77 32 120 H

Mfr description
77 32 120 H ELECTRONICS DIAGONAL
  • For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, which are used more frequently in the electronics and aerospace industries.
  • Precision carbide metal cutting edges soldered into forged blanks.
  • Sturdy, zero backlash box-joint.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    9/16 in.
  • Handle Length
    3 1/2 in.
  • Height
    3/4 in.
  • Jaw Width
    7/16 in.
  • Length
    4 5/8 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    4 5/8 in.
  • Single Part Width
    4 5/8 in.
  • Tool Weight
    0.17 lbs.
  • Tool Width
    2 in.
  • Weight
    0.17
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball Bearing Steel
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    1/64 in.
  • Cutting Capacity Piano Wire
    1/64 in.
  • Description
    Electronics Diagonal Cutters-Carbide Metal Cutting Edges
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221020590
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221020590
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)