Motion
64 12 115

KNIPEX
64 12 115

4 1/2" Electronics End Cutting Nippers
Mi Item #10651524
MFR #64 12 115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
64 12 115

4 1/2" Electronics End Cutting Nippers
Mi Item #10651524
MFR #64 12 115

Mfr description
64 12 115 ELECTRONICS END
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Precision box joint allows for greater stability.
  • Low friction double spring for gentle and even opening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Thickness
    9/32 in.
  • Length
    4 11/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.215 lbs.
  • Tool Width
    2 in.
  • Weight
    0.215

Details

  • Blade Finish
    Polished
  • Body Material
    Ball bearing steel, laser-hardened cutting edges
  • Country of Origin
    Germany
  • Description
    Electronics End Cutting Nippers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003470
  • Number Of Pieces
    1
  • UPC_NO
    843221003470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)