Motion
64 32 120

KNIPEX
64 32 120

4 3/4" Electronics End Cutting Nippers
MI ITEM #10651526
MFR #64 32 120
List Price$131.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
64 32 120

4 3/4" Electronics End Cutting Nippers
MI ITEM #10651526
MFR #64 32 120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.58/each for your price

Overview

Mfr description
64 32 120 ELECTRONICS END
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Precision box joint allows for greater stability.
  • Low friction double spring for gentle and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Cutting edge hardness (approx. 56 HRC) for longer life and for more durable cutting.
  • Cutting capacity - up to 1/16" for soft wire, up to 3/64" for medium wire and up to 1/64" for hard wire.
  • Semi-flush with small bevel.
  • Oblique end cutter, short head, with small bevel, 15˚ angle.
  • Ball bearing steel; laser-hardened cutting edges.
  • Oblique End Cutter.
  • Short head.
  • Small bevel.
  • Semi-flush cut.
  • 15 degree angled blades.

Specifications

  • Overall Length
    4 3/4 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221012922
  • UPC_NO
    843221012922
  • Weight
    0.205
  • Jaw Thickness
    9/32 in.
  • Insulated
    No
  • Handle Material
    Multi-component
  • Blade Finish
    Polished
  • Body Material
    Ball bearing steel, laser-hardened cutting edges
  • Country of Origin
    Germany
  • Description
    Electronics End Cutting Nippers
  • Handle Color
    Red/Blue
  • Height
    7/8 in.
  • Length
    4 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.205 lbs.
  • Tool Width
    1 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text