Motion
64 62 120

KNIPEX
64 62 120

4 3/4" Electronics End Cutting Nippers
MI ITEM #10651529
MFR #64 62 120
Your Price$108.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
64 62 120

4 3/4" Electronics End Cutting Nippers
MI ITEM #10651529
MFR #64 62 120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.23/each(List $135.29)

Overview

Mfr description
64 62 120 ELECTRONICS END
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Precision box joint allows for greater stability.
  • Low friction double spring for gentle and even opening.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Cutting edge hardness (approx. 56 HRC) for longer life and for more durable cutting.
  • Cutting capacity - up to 1/64" for soft wire.
  • Semi-flush with small bevel.
  • Oblique end cutter, mini-blade with small bevel, 65˚ angle.
  • Special tool steel, forged, oil hardened.

Specifications

  • Overall Length
    4 3/4 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221012953
  • UPC_NO
    843221012953
  • Weight
    0.16
  • Jaw Width
    3/8 in.
  • Jaw Length
    47/64 in.
  • Jaw Thickness
    15/64 in.
  • Insulated
    No
  • Handle Material
    Multi-component
  • Blade Finish
    Polished
  • Body Material
    Ball bearing steel, laser-hardened cutting edges
  • Country of Origin
    Germany
  • Description
    Electronics End Cutting Nippers
  • Handle Color
    Red/Blue
  • Height
    3/4 in.
  • Length
    4 11/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.16 lbs.
  • Tool Width
    2 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text