Motion
62 12 120

KNIPEX
62 12 120

4 3/4" Electronics Oblique Cutters
MI ITEM #10651535
MFR #62 12 120
Price$85.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
62 12 120

4 3/4" Electronics Oblique Cutters
MI ITEM #10651535
MFR #62 12 120

Mfr description
62 12 120 ELECTRONICS OBLIQUE
  • Cutting edges for soft and medium hard wire.
  • No bevel, for flush cutting.
  • Cutting edge hardness (approx. 58 HRC).
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.28/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Width
    7/16 in.
  • Length
    4 7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.215 lbs.
  • Tool Width
    2 in.
  • Weight
    0.215

Details

  • Blade Finish
    Polished
  • Body Material
    Ball Bearing Steel
  • Country of Origin
    Germany
  • Description
    Electronics Oblique Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003449
  • Number Of Pieces
    1
  • UPC_NO
    843221003449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)