Motion
68 01 200

KNIPEX
68 01 200

8" End Cutting Nippers
MI ITEM #10651539
MFR #68 01 200
Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
68 01 200

8" End Cutting Nippers
MI ITEM #10651539
MFR #68 01 200

Mfr description
68 01 200 END-CUTTING NIPPERS
  • Head shape provides optimized movement when tightening steel mesh knots during reinforced concrete work.
  • Cutting edges for soft, medium and hard wire.
  • Cutting edges induction hardened, cutting edge hardness (approx. 61 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.08/each

Specifications

Dimensions

  • Height
    1 1/3 in.
  • Length
    7 15/16 in.
  • Overall Depth
    1 1/3 in.
  • Overall Length
    8 in.
  • Single Part Height
    1 1/3 in. in
  • Single Part Length
    7 15/16 in.
  • Single Part Width
    7 15/16 in.
  • Tool Weight
    0.735 lbs.
  • Tool Width
    2 in.
  • Weight
    0.735

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    End Cutting Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003548
  • Number Of Pieces
    1
  • UPC_NO
    843221003548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)