Motion
68 01 280

KNIPEX
68 01 280

11" End Cutting Nippers
MI ITEM #10651540
MFR #68 01 280
List Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
68 01 280

11" End Cutting Nippers
MI ITEM #10651540
MFR #68 01 280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.25/each for your price

Overview

Mfr description
68 01 280 END-CUTTING NIPPERS
  • Head shape provides optimized movement when tightening steel mesh knots during reinforced concrete work.
  • Cutting edges for soft, medium and hard wire.
  • Cutting edges induction hardened, cutting edge hardness (approx. 61 HRC).
  • Cutting capacity - up to o 11/64" for soft, up to 5/32" for medium and up to 1/8" for hard wire.
  • High-grade special tool steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    11 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221023607
  • UPC_NO
    843221023607
  • Weight
    1.005
  • Insulated
    No
  • Handle Material
    Plastic coating
  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    End Cutting Nippers
  • Handle Color
    Red
  • Height
    1 9/32 in.
  • Length
    11 1/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 9/32 in.
  • Single Part Height
    1 9/32 in. in
  • Single Part Length
    11 1/16 in.
  • Single Part Width
    11 1/16 in.
  • Tool Weight
    1.005 lbs.
  • Tool Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text