Specifications
Dimensions
- Height3/4 in.
- Jaw Length19/64 in.
- Jaw Thickness25/64 in.
- Jaw Width5/8 in.
- Length5 3/16 in.
- Overall Depth3/4 in.
- Overall Length5 1/4 in.
- Single Part Height3/4 in. in
- Single Part Length5 3/16 in.
- Single Part Width5 3/16 in.
- Tool Weight0.24 lbs.
- Tool Width1 15/16 in.
- Weight0.24
Details
- Blade FinishPolished
- Body MaterialChrome vanadium heavy-duty steel, forged, oil-hardened
- Country of OriginGermany
- DescriptionEnd Cutting Nippers
- Handle ColorRed
- Handle MaterialPlastic coating
- Harmonization Code8203.20.6060
- InsulatedNo
- Manufacturer Upc Number843221003555
- Number Of Pieces1
- UPC_NO843221003555
Overview
Mfr description
69 01 130 HIGH LEVERAGE END CUTTERS-LAP
- Cutting edges for soft, hard and piano wire; also suitable for thin copper wires.
- Lap joint.
- End cutting nippers for mechanics.
- Cutting edge hardness (approx. 64 HRC).
- Cutting capacity - up to 5/64" for soft, up to 3/64" for medium, up to 3/64" for hard and up to 1/32" for piano wire.