Motion
69 03 130

KNIPEX
69 03 130

5 1/4" End Cutting Nippers
Mi Item #10651542
MFR #69 03 130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
69 03 130

5 1/4" End Cutting Nippers
Mi Item #10651542
MFR #69 03 130

Mfr description
69 03 130 HIGH LEVERAGE END
  • Cutting edges for soft, hard and piano wire; also suitable for thin copper wires.
  • Lap joint.
  • End cutting nippers for mechanics.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    13/16 in.
  • Jaw Length
    19/64 in.
  • Jaw Thickness
    25/64 in.
  • Jaw Width
    1 57/64 in.
  • Length
    5 1/8 in.
  • Overall Depth
    13/16 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.24 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.24

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    End Cutting Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221013004
  • Number Of Pieces
    1
  • UPC_NO
    843221013004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)