Motion
74 02 160

KNIPEX
74 02 160

6 1/4" High Leverage Diagonal Cutters
MI ITEM #10651549
MFR #74 02 160
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 02 160

6 1/4" High Leverage Diagonal Cutters
MI ITEM #10651549
MFR #74 02 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.85/each

Specifications

Dimensions

  • Handle Length
    3 3/4 in.
  • Height
    7/8 in.
  • Length
    6 11/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.49 lbs.
  • Tool Width
    2 3/16 in.
  • Weight
    0.49
  • Width
    2 3/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    3/32 in.
  • Cutting Capacity Piano Wire
    5/64 in.
  • Description
    High Leverage Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • High Leverage
    High Leverage
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001940
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001940
  • Warranty
    Limited Lifetime

Overview

Mfr description
74 02 160 HIGH LEVERAGE DIAGONAL
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought