Specifications
Dimensions
- Height7/8 in.
- Length8 1/8 in.
- Overall Depth7/8 in.
- Overall Length8 in.
- Single Part Height7/8 in. in
- Single Part Length8 1/8 in.
- Single Part Width8 1/8 in.
- Tool Weight0.665 lbs.
- Tool Width2 1/16 in.
- Weight0.665
- Width2 1/16 in.
Details
- Blade FinishChrome Plated
- Body MaterialChrome vanadium heavy-duty steel, forged, oil-hardened
- ColorRed/Blue
- Cutting Capacity Hard Wire1/8 in.
- Cutting Capacity Piano Wire3/32 in.
- DescriptionHigh Leverage Diagonal Cutters
- Handle ColorRed/Blue
- Handle MaterialMulti-component
- Handle TypeMulti-component
- Harmonization Code8203.20.6060
- High LeverageHigh Leverage
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221005054
- MaterialChrome vanadium heavy-duty steel, forged, oil-hardened
- Number Of Pieces1
- WarrantyLimited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)