Motion
67 01 140

KNIPEX
67 01 140

5 1/2" High Leverage End Cutting Nippers
MI ITEM #10651562
MFR #67 01 140
Price$80.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
67 01 140

5 1/2" High Leverage End Cutting Nippers
MI ITEM #10651562
MFR #67 01 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.98/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Width
    1 57/64 in.
  • Length
    5 2/3 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 2/3 in.
  • Single Part Width
    5 2/3 in.
  • Tool Weight
    0.335 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.335

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    High Leverage End Cutting Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003500
  • Number Of Pieces
    1
  • UPC_NO
    843221003500

Overview

Mfr description
67 01 140 HIGH LEVERAGE END CUTTERS
  • High leverage cutting edges for cutting soft, hard and piano wire.
  • High cutting capacity with minimal effort due to optimum coordination of cutting edge angle and transmission ratio.
  • Cutting edge hardness (approx. 64 HRC).
  • Cutting capacity - up to 5/32" for soft, 1/8" for medium, up to 5/64" for hard and up to 1/16" for piano wire.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought