Motion
67 01 160

KNIPEX
67 01 160

6 1/4" High Leverage End Cutting Nippers
Mi Item #10651563
MFR #67 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
67 01 160

6 1/4" High Leverage End Cutting Nippers
Mi Item #10651563
MFR #67 01 160

Mfr description
67 01 160 HIGH LEVERAGE END CUTTERS
  • High leverage cutting edges for cutting soft, hard and piano wire.
  • High cutting capacity with minimal effort due to optimum coordination of cutting edge angle and transmission ratio.
  • Cutting edge hardness (approx. 64 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15/16 in.
  • Length
    6 7/16 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    6 7/16 in.
  • Single Part Width
    6 7/16 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    2 in.
  • Weight
    0.525

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    High Leverage End Cutting Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003517
  • Number Of Pieces
    1
  • UPC_NO
    843221003517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)