Motion
67 01 200

KNIPEX
67 01 200

8" High Leverage End Cutting Nippers
MI ITEM #10651564
MFR #67 01 200
List Price$99.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
67 01 200

8" High Leverage End Cutting Nippers
MI ITEM #10651564
MFR #67 01 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.56/each for your price

Overview

Mfr description
67 01 200 HIGH LEVERAGE END CUTTERS
  • High leverage cutting edges for cutting soft, hard and piano wire.
  • High cutting capacity with minimal effort due to optimum coordination of cutting edge angle and transmission ratio.
  • Cutting edge hardness (approx. 64 HRC).
  • Cutting capacity - up to 13/64" for soft, 5/32" for medium, up to 1/8" for hard and up to3/32" for piano wire.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    8 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221001759
  • UPC_NO
    843221001759
  • Weight
    0.705
  • Jaw Width
    1 57/64 in.
  • Insulated
    No
  • Handle Material
    Plastic coating
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    High Leverage End Cutting Nippers
  • Handle Color
    Red
  • Height
    1 1/8 in.
  • Length
    8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Tool Weight
    0.705 lbs.
  • Tool Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text