Motion
67 05 200

KNIPEX
67 05 200

8" High Leverage End Cutting Nippers
Mi Item #10651566
MFR #67 05 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
67 05 200

8" High Leverage End Cutting Nippers
Mi Item #10651566
MFR #67 05 200

Mfr description
67 05 200 HIGH LEVERAGE END
  • High leverage cutting edges for cutting soft, hard and piano wire.
  • High cutting capacity with minimal effort due to optimum coordination of cutting edge angle and transmission ratio.
  • Cutting edge hardness (approx. 64 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    1 57/64 in.
  • Overall Length
    8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    High Leverage End Cutting Nippers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003524
  • Number Of Pieces
    1
  • UPC_NO
    843221003524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)