Motion
71 02 200

KNIPEX
71 02 200

8" CoBolt® High Leverage Compact Bolt Cutters
MI ITEM #10651573
MFR #71 02 200
Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 02 200

8" CoBolt® High Leverage Compact Bolt Cutters
MI ITEM #10651573
MFR #71 02 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.20/each

Specifications

Dimensions

  • Overall Depth
    15/16 in.
  • Overall Length
    8 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    8 1/4 in.
  • Single Part Width
    8 1/4 in.
  • Tool Weight
    0.815 lbs.
  • Tool Width
    2 in.
  • Weight
    0.815
  • Width
    2 in.

Details

  • Blade Finish
    Black atramentized
  • Blade Material
    Black atramentized
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    5/32 in.
  • Cutting Capacity Piano Wire
    9/64 in.
  • Description
    CoBolt® High Leverage Compact Bolt Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Slim multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001834
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001834

Overview

Mfr description
71 02 200 HIGH LEVERAGE COBOLT
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters.
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire.
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) diameter.
  • Exceptional cutting performance with minimum effort because of new lever action design.
  • Micro-structured cutting edges allow easy cutting of large cross-sections.
  • Gripping surface below the joint for gripping and pulling wires with a diameter from 3/64".
  • Straight blade.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought