Motion
79 02 125 S1

KNIPEX
79 02 125 S1

5" Aviation Round Nose Diagonal Cutters
MI ITEM #10651586
MFR #79 02 125 S1
Price$207.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
79 02 125 S1

5" Aviation Round Nose Diagonal Cutters
MI ITEM #10651586
MFR #79 02 125 S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.73/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Width
    7/16 in.
  • Length
    4 7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.135 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.135
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel, forged, oil-hardened
  • Color
    Blue/Gray
  • Description
    Aviation Round Nose Diagonal Cutters
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221018214
  • Material
    Ball bearing chrome steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221018214
  • Warranty
    Limited Lifetime

Overview

Mfr description
79 02 125 S1 AVIATION ROUND NOSE
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics.
  • Very precisely ground and sharp cutting edges with very small bevels for precise cutting work on small electronic components.
  • Cutting edge hardness (approx. 64 HRC).
  • Approx. 20% lighter than conventional electronics pliers.
  • Bolted joint with carefully manufactured joint surfaces for even,.
  • Low-friction movement throughout the entire opening range.
  • Double spring for a gentle and even opening.
  • Optimized handle grips for comfort.
  • Round head.
  • Ball bearing chrome steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought